- SAE-20 Inlet Size
- SAE-20 Outlet Size
| Bypass Valve Setting LR (BAR) | 6 bar |
| Length | 5.59 in, 142 mm |
| Bypass Valve Setting LR | 87.02 psi, 6 bar |
| Series | FPK04 |
| Filter-to-Head Thread | 1 1/4 BSP/G |
| Filter Series | FPK04 |
| Height | 5.1 in, 129.5 mm |
| Length (in) | 5.59 |
| Family Name | FPK04 Series Engine Cylinder Head Assembly |
| Bypass Valve Setting LR (PSI) | 87 psi |
| Thread Size | 1 1/4 BSP/G |
| Length (mm) | 142 |
| Bypass Valve | Yes |
| Height (in) | 5.1 |
| Outlet Size | SAE-20 |
| Height (mm) | 129.5 |
| Inlet Size | SAE-20 |
| Weight | 12.1 LB |
| EAN or UPC | 742330192573 |

