- 6.77 in Overall Length
- 4.13 in Outside Diameter
| O.D. | 4.13 in, 105 mm |
| Series | FPK04 |
| Overall Length | 6.77 in, 172 mm |
| Outer Diameter (mm) | 105 |
| Outer Diameter (in) | 4.13 |
| Overall Length (mm) | 172 |
| Filter Series | FPK04 |
| Overall Length (in) | 6.77 |
| Weight | 8.95 LB |
| EAN or UPC | 742330192597 |

