- 15.2 in Overall Length
- 4.13 in Outside Diameter
| Outer Diameter (in) | 4.13 |
| Outer Diameter (mm) | 105 |
| O.D. | 4.13 in, 105 mm |
| Overall Length (in) | 15.2 |
| Overall Length (mm) | 386 |
| Overall Length | 15.2 in, 386 mm |
| Series | FPK04 |
| Filter Series | FPK04 |
| Weight | 22.0 LB |
| EAN or UPC | 742330192610 |

