- 3.85 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 97.9 |
| Efficiency Beta 1000 | 4 micron |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Inner Diameter (mm) | 40.8 |
| Length (in) | 9.12 |
| O.D. | 3.85 in, 97.9 mm |
| Outer Diameter (in) | 3.85 |
| I.D. | 1.61 in, 40.8 mm |
| Collapse Burst (mm) | 149 |
| Length | 9.12 in, 231.6 mm |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (in) | 1.61 |
| Length (mm) | 231.6 |
| Media Type | Synthetic |
| Filter Series | WL16 |
| Seal Material | Viton |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Series | WL16 |
| Weight | 1.8 LB |
| EAN or UPC | 742330191736 |
-
Prop 65


