- 6 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 6 micron |
| Collapse Burst (mm) | 125 |
| I.D. | 3.19 in, 81 mm |
| Outer Diameter (in) | 6 |
| Overall Length (in) | 35.87 |
| Inner Diameter (in) | 3.19 |
| Inner Diameter (mm) | 81 |
| Outer Diameter (mm) | 152.4 |
| Collapse Burst (in) | 8.6 |
| Media Type | Synthetic |
| Overall Length (mm) | 911.2 |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| O.D. | 6 in, 152.4 mm |
| Collapse Burst | 124.73 psi, 8.6 bar |
| Overall Length | 35.87 in, 911.2 mm |
| Style | Cartridge |
| Weight | 10.51 LB |
| EAN or UPC | 742330201114 |
-
Prop 65


