- Manifold
| Length | 32.99 in, 838 mm |
| Inlet Size | 4 ANSI 150 Flange |
| Width | 24.45 in, 621 mm |
| Flange Diameter | 9.02 in, 229 mm |
| Outlet Size | 4 ANSI 150 Flange |
| Weight | 9126.0 LB |
| EAN or UPC | 742330197059 |
| Length | 32.99 in, 838 mm |
| Inlet Size | 4 ANSI 150 Flange |
| Width | 24.45 in, 621 mm |
| Flange Diameter | 9.02 in, 229 mm |
| Outlet Size | 4 ANSI 150 Flange |
| Weight | 9126.0 LB |
| EAN or UPC | 742330197059 |