- Manifold
| Outlet Size | 4 ANSI 150 Flange |
| Inlet Size | 4 ANSI 150 Flange |
| Width | 24.45 in, 621 mm |
| Length | 37.17 in, 944 mm |
| Flange Diameter | 9.02 in, 229 mm |
| Weight | 390.0 LB |
| EAN or UPC | 742330201503 |
| Outlet Size | 4 ANSI 150 Flange |
| Inlet Size | 4 ANSI 150 Flange |
| Width | 24.45 in, 621 mm |
| Length | 37.17 in, 944 mm |
| Flange Diameter | 9.02 in, 229 mm |
| Weight | 390.0 LB |
| EAN or UPC | 742330201503 |