- 3.52 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Inner Diameter (in) | 1.6 |
| Seal Material | Nitrile |
| Length (mm) | 204 |
| Outer Diameter (in) | 3.52 |
| O.D. | 3.52 in, 89.4 mm |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 89.4 |
| I.D. | 1.6 in, 40.6 mm |
| Media Type | Synthetic |
| Length (in) | 8.03 |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (mm) | 40.6 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Length | 8.03 in, 204 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 1.25 LB |
| EAN or UPC | 742330195291 |
-
Prop 65


