Skip to content Skip to navigation menu
DT Hydraulic Filter Cartridge

P569093

DT Hydraulic Filter Cartridge
Item #101655685
  • 2.99 in Outside Diameter
  • Cartridge Style
DT Hydraulic Filter Cartridge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2.99 in Outside Diameter
  • Cartridge Style
Outer Diameter (in) 2.99
Collapse Burst (in) 10.3
Overall Length (mm) 125.7
O.D. 2.99 in, 76 mm
Seal Material Viton
Length (mm) 120.7
Media Type Synthetic
Efficiency Beta 1000 12 micron
I.D. 1.04 in, 26.4 mm
Length 4.75 in, 120.7 mm
Overall Length (in) 4.95
Collapse Burst (mm) 149
Length (in) 4.75
Inner Diameter (mm) 26.4
Efficiency Beta 12 Micron @ Beta 1000
Inner Diameter (in) 1.04
Outer Diameter (mm) 76
Overall Length 4.95 in, 125.7 mm
Style Cartridge
Collapse Burst 149.39 psi, 10.3 bar
Weight 0.84 LB
EAN or UPC 742330193884
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison