- 3.69 in Outside Diameter
- M87 x 2.5 Thread Size
- Spin-On Style
| Outer Diameter (in) | 3.69 |
| Media Type | Synthetic |
| Filter Series | HNK04/05 |
| Efficiency Beta 1000 | 6 micron |
| Gasket ID (in) | 3.27 |
| Length (in) | 9.44 |
| Length (mm) | 239.8 |
| Length | 9.44 in, 239.8 mm |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Thread Size | M87 x 2.5 |
| Outer Diameter (mm) | 93.8 |
| O.D. | 3.69 in, 93.8 mm |
| Gasket ID (mm) | 83 |
| Gasket I.D. | 3.27 in, 83 mm |
| Style | Spin-On |
| Series | HNK04/05 |
| Weight | 1.86 LB |
| EAN or UPC | 742330194041 |
-
Prop 65


