- 3.98 in Outside Diameter
- Cartridge Style
| I.D. | 2.53 in, 64.3 mm |
| Length | 9.37 in, 238.1 mm |
| Media Type | Synthetic |
| Inner Diameter (mm) | 64.3 |
| Outer Diameter (mm) | 101.2 |
| Seal Material | Nitrile |
| Outer Diameter (in) | 3.98 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (in) | 2.53 |
| Efficiency Beta 1000 | 5 micron |
| O.D. | 3.98 in, 101.2 mm |
| Length (mm) | 238.1 |
| Collapse Burst (mm) | 149 |
| Length (in) | 9.37 |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 1.1 LB |
| EAN or UPC | 742330199077 |
-
Prop 65


