- 5.51 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 145 |
| Efficiency Beta 1000 | 8 micron |
| Inner Diameter (in) | 2.56 |
| I.D. | 2.56 in, 65 mm |
| O.D. | 5.51 in, 140 mm |
| Outer Diameter (in) | 5.51 |
| Outer Diameter (mm) | 140 |
| Inner Diameter (mm) | 65 |
| Length | 9.84 in, 250 mm |
| Length (in) | 9.84 |
| Length (mm) | 250 |
| Media Type | Synthetic |
| Collapse Burst (in) | 10 |
| Filter Series | FIK |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Series | FIK |
| Weight | 3.595 LB |
| EAN or UPC | 742330196335 |

