- 3.66 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Schrader Part No. | N/A |
| Gasket OD (mm) | 86 |
| Gresen Part No. | N/A |
| O.D. | 3.66 in, 92.96 mm |
| Gasket OD (in) | 3.39 |
| Zinga Part No. | N/A |
| Length (in) | 8.06 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.66 |
| PTI Part No. | F4F040CCB |
| Length | 8.06 in, 204.72 mm |
| Outer Diameter (mm) | 92.96 |
| Vickers Part No. | N/A |
| Gasket ID (in) | 2.89 |
| Moog Part No. | N/A |
| Media Type | Synthetic |
| Norman Ultraporis Part No. | N/A |
| Thread Size | 1 1/2-16 UN |
| Parker Part No. | N/A |
| Efficiency Beta 1000 | 23 micron |
| LHA Part No. | N/A |
| Length (mm) | 204.72 |
| Pall Part No. | N/A |
| Primary Application | PALL HC7400SKT8H |
| Hycon Part No. | MFE901032 |
| Element Description | Hydraulic Spin-On |
| Dmic Part No. | N/A |
| Stauff Part No. | N/A |
| Gasket ID (mm) | 73.4 |
| Fairey Arlon Part No. | N/A |
| Gasket I.D. | 2.89 in, 73.4 mm |
| Gasket O.D. | 3.39 in, 86 mm |
| Style | Spin-On |
| Collapse Burst | 246.56 psi, 17 bar |
| Weight | 3.2 LB |
| EAN or UPC | 742330195239 |
-
Prop 65


