- 3.85 in Outside Diameter
- Cartridge Style
| Media Type | Cellulose, Water Absorbent |
| I.D. | 1.61 in, 41 mm |
| Efficiency Beta | 10 Micron @ Beta 2 |
| O.D. | 3.85 in, 97.9 mm |
| Outer Diameter (in) | 3.85 |
| Length | 8.98 in, 228.1 mm |
| Collapse Burst (in) | 10.3 |
| Length (mm) | 228.1 |
| Length (in) | 8.98 |
| Outer Diameter (mm) | 97.9 |
| Inner Diameter (in) | 1.61 |
| Inner Diameter (mm) | 41 |
| Collapse Burst (mm) | 149 |
| Filter Series | W451 |
| Efficiency Beta 2 | 10 micron |
| Style | Cartridge |
| Series | W451 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 1.35 LB |
| EAN or UPC | 742330196069 |
-
Prop 65


