- 3.1 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Inner Diameter (mm) | 43.4 |
| Efficiency Beta 2 | 10 micron |
| Collapse Burst (in) | 10.3 |
| I.D. | 1.71 in, 43.4 mm |
| Filter Series | W061, FPK04, HPK04 |
| Outer Diameter (in) | 3.1 |
| Efficiency Beta | 10 Micron @ Beta 2 |
| Length (in) | 12.89 |
| Length | 12.89 in, 327.4 mm |
| O.D. | 3.1 in, 78.7 mm |
| Inner Diameter (in) | 1.71 |
| Media Type | Cellulose, Water Absorbent |
| Length (mm) | 327.4 |
| Outer Diameter (mm) | 78.7 |
| Series | W061, FPK04, HPK04 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 1.285 LB |
| EAN or UPC | 742330196083 |
-
Prop 65


