- 3.1 in Outside Diameter
- Cartridge Style
| Media Type | Cellulose, Water Absorbent |
| Collapse Burst (in) | 10.3 |
| Length (in) | 16.8 |
| Gasket ID (mm) | 42.52 |
| Inner Diameter (mm) | 43.4 |
| I.D. | 1.71 in, 43.4 mm |
| Gasket OD (in) | 1.88 |
| Efficiency Beta | 10 Micron @ Beta 2 |
| Gasket OD (mm) | 47.76 |
| Gasket ID (in) | 1.67 |
| Filter Series | HPK04 |
| Outer Diameter (in) | 3.1 |
| Length | 16.8 in, 426.7 mm |
| Outer Diameter (mm) | 78.7 |
| Length (mm) | 426.7 |
| Efficiency Beta 2 | 10 micron |
| Collapse Burst (mm) | 149 |
| O.D. | 3.1 in, 78.7 mm |
| Inner Diameter (in) | 1.71 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Gasket I.D. | 1.67 in, 42.52 mm |
| Style | Cartridge |
| Series | HPK04 |
| Gasket O.D. | 1.88 in, 47.76 mm |
| Weight | 1.625 LB |
| EAN or UPC | 742330196090 |

