- 4.98 in Overall Length
- Pop-Up Button
| Type | Pop-Up Button |
| Indicator Actuation | 70 psid |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 69.62 psi, 4.8 bar |
| Style | Visual |
| Overall Length | 4.98 in, 126.4 mm |
| Series | HPK02, HPK03, HPK04, HPK05 |
| Reset Function | Auto |
| Weight | 2.5 LB |
| EAN or UPC | 742330196892 |

