- 2.66 in Overall Length
- Pop-Up Button
| Style | Visual |
| Series | HPK02, HPK03, HPK04, HPK05 |
| Overall Length | 2.66 in, 67.56 mm |
| Indicator Actuation | 70 psid |
| Type | Pop-Up Button |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 69.62 psi, 4.8 bar |
| Seal Material | Viton |
| Reset Function | Auto |
| Weight | 0.2 LB |
| EAN or UPC | 742330197011 |

