- 3 in Overall Length
| Bypass Valve | Yes |
| Style | Visual, Electrical |
| Bypass Valve Setting LR | 34.81 psi, 2.4 bar |
| Overall Length | 3 in, 76.2 mm |
| Seal Material | Viton |
| Indicator Actuation | 35 psid |
| Connector Style | Hirschmann |
| Electrical Type | 115V AC / 28V DC, 5 AMP |
| Series | HPK02, HPK03, HPK04, HPK05 |
| Thermal Lockout | Yes |
| Weight | 0.4 LB |
| EAN or UPC | 742330197028 |

