- 5.33 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
| Outer Diameter (mm) | 135.3 |
| O.D. | 5.33 in, 135.3 mm |
| Media Type | Synthetic |
| Length | 12.13 in, 308 mm |
| Gasket ID (in) | 3.95 |
| Efficiency Beta 1000 | 9 micron |
| Efficiency Beta | 9 Micron @ Beta 1000 |
| Gasket ID (mm) | 100.3 |
| Length (mm) | 308 |
| Length (in) | 12.13 |
| Thread Size | 1 1/2-16 UN |
| Gasket OD (in) | 4.36 |
| Outer Diameter (in) | 5.33 |
| Gasket OD (mm) | 110.8 |
| Gasket O.D. | 4.36 in, 110.8 mm |
| Style | Spin-On |
| Gasket I.D. | 3.95 in, 100.3 mm |
| Weight | 5.05 LB |
| EAN or UPC | 742330198773 |
-
Prop 65


