- 5.72 in Outside Diameter
- Cartridge Style
| Overall Length (in) | 36.18 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Bypass Valve Setting HR (BAR) | 44 bar |
| Bypass Valve Setting LR (PSI) | 44 psi |
| Bypass Valve Setting HR (PSI) | 3 psi |
| Outer Diameter (mm) | 145.22 |
| Collapse Burst (in) | 10.3 |
| Bypass Valve Setting LR (BAR) | 3 bar |
| Collapse Burst (mm) | 149 |
| Efficiency Beta 1000 | 11 micron |
| Inner Diameter (mm) | 96 |
| O.D. | 5.72 in, 145.22 mm |
| Overall Length (mm) | 919 |
| Outer Diameter (in) | 5.72 |
| Inner Diameter (in) | 3.78 |
| I.D. | 3.78 in, 96 mm |
| Media Type | Synthetic |
| Bypass Valve | Yes |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Overall Length | 36.18 in, 919 mm |
| Bypass Valve Setting HR | 43.51 psi, 3 bar |
| Bypass Valve Setting LR | 43.51 psi, 3 bar |
| Weight | 18.3 LB |
| EAN or UPC | 742330200384 |
-
Prop 65


