- 1 1/4 NPT Inlet Size
- 1 1/4 NPT Outlet Size
| Family Name | Engine Cylinder Head Assembly |
| Outlet Size | 1 1/4 NPT |
| Width (mm) | 127.76 |
| Inlet Size | 1 1/4 NPT |
| Width (in) | 5.03 |
| Bypass Valve | NO |
| Height (in) | 3.63 |
| Height (mm) | 92.2 |
| Height | 3.63 in, 92.2 mm |
| Width | 5.03 in, 127.76 mm |
| Thread Size | 1 3/4 -12 UN 2A |
| Weight | 2.5 LB |
| EAN or UPC | 742330201343 |

