- 3.85 in Outside Diameter
- Cartridge Style
| I.D. | 2.47 in, 62.7 mm |
| Overall Length (mm) | 313.7 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 97.7 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (in) | 2.47 |
| Seal Material | Viton |
| Overall Length (in) | 12.35 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (in) | 3.85 |
| O.D. | 3.85 in, 97.7 mm |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (mm) | 62.7 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Overall Length | 12.35 in, 313.7 mm |
| Weight | 1.155 LB |
| EAN or UPC | 742330200612 |
-
Prop 65


