- 1.74 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Length (in) | 4.46 |
| Gasket OD (mm) | 30 |
| Overall Length (mm) | 113.3 |
| Collapse Burst (mm) | 3002 |
| Seal Material | Viton |
| I.D. | 1.03 in, 26.04 mm |
| Outer Diameter (mm) | 44.07 |
| Efficiency Beta 1000 | 4 micron |
| Inner Diameter (in) | 1.03 |
| Length | 4.46 in, 113.4 mm |
| Inner Diameter (mm) | 26.04 |
| Length (mm) | 113.4 |
| Collapse Burst (in) | 207 |
| Overall Length (in) | 4.46 |
| Gasket ID (mm) | 25 |
| O.D. | 1.74 in, 44.07 mm |
| Gasket OD (in) | 1.18 |
| Media Type | Synthetic |
| Outer Diameter (in) | 1.74 |
| Gasket ID (in) | 0.98 |
| Overall Length | 4.46 in, 113.3 mm |
| Gasket I.D. | 0.98 in, 25 mm |
| Gasket O.D. | 1.18 in, 30 mm |
| Style | Cartridge |
| Collapse Burst | 3002.28 psi, 207 bar |
| Weight | 0.5 LB |
| EAN or UPC | 742330202838 |
-
Prop 65


