- 2.95 in Overall Length
| O.D. | 1.93 in, 49 mm |
| Thread Size | M24 x 5 |
| Overall Length | 2.95 in, 75 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7423309767222 |
| O.D. | 1.93 in, 49 mm |
| Thread Size | M24 x 5 |
| Overall Length | 2.95 in, 75 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7423309767222 |