- 3.1 in Outside Diameter
- Cartridge Style
| O.D. | 3.1 in, 78.69 mm |
| Outer Diameter (mm) | 78.69 |
| Media Type | Synthetic |
| Overall Length (mm) | 160 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.1 |
| Collapse Burst (in) | 31 |
| I.D. | 1.61 in, 40.77 mm |
| Seal Material | Viton |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (in) | 1.61 |
| Inner Diameter (mm) | 40.77 |
| Collapse Burst (mm) | 450 |
| Overall Length (in) | 6.3 |
| Collapse Burst | 449.62 psi, 31 bar |
| Overall Length | 6.3 in, 160 mm |
| Style | Cartridge |
| Weight | 1.0 LB |
| EAN or UPC | 742330955093 |
-
Prop 65


