- 3.07 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Overall Length (in) | 9.84 |
| Collapse Burst (mm) | 300 |
| Outer Diameter (in) | 3.07 |
| Seal Material | Viton |
| Collapse Burst (in) | 20.7 |
| Outer Diameter (mm) | 78 |
| Efficiency Beta 1000 | 12 micron |
| I.D. | 1.59 in, 40.3 mm |
| O.D. | 3.07 in, 78 mm |
| Overall Length (mm) | 249.9 |
| Inner Diameter (mm) | 40.3 |
| Media Type | Synthetic |
| Inner Diameter (in) | 1.59 |
| Overall Length | 9.84 in, 249.9 mm |
| Collapse Burst | 300.23 psi, 20.7 bar |
| Style | Cartridge |
| Weight | 1.4 LB |
| EAN or UPC | 742330955130 |
-
Prop 65


