- 3.93 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 3002 |
| I.D. | 1.63 in, 41.4 mm |
| O.D. | 3.93 in, 99.72 mm |
| Outer Diameter (mm) | 99.72 |
| Length (in) | 18.6 |
| Length (mm) | 472.4 |
| Collapse Burst (in) | 207 |
| Inner Diameter (in) | 1.63 |
| Media Type | Synthetic |
| Filter Series | W451 |
| Efficiency Beta 1000 | 5 micron |
| Inner Diameter (mm) | 41.4 |
| Outer Diameter (in) | 3.93 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Length | 18.6 in, 472.4 mm |
| Series | W451 |
| Collapse Burst | 3002.28 psi, 207 bar |
| Style | Cartridge |
| Weight | 7.65 LB |
| EAN or UPC | 742330963463 |

