- 2.36 in Overall Length
- Pop-Up Button
| Series | W440, W350, W451, W620 |
| Type | Pop-Up Button |
| Thermal Lockout | Yes |
| Bypass Valve Setting LR | 70.05 psi, 4.83 bar |
| Bypass Valve | Yes |
| Surge Control | Yes |
| Overall Length | 2.36 in, 59.94 mm |
| Reset Function | Manual |
| Style | Visual |
| Indicator Actuation | 70 psid |
| Weight | 0.1 LB |
| EAN or UPC | 742330986936 |

