- 3 in Overall Length
| Seal Material | Nitrile |
| Series | W440, W350, W451, W620 |
| Overall Length | 3 in, 76.2 mm |
| Bypass Valve | Yes |
| Connector Style | Hirschmann |
| Style | Visual, Electrical |
| Indicator Actuation | 70 psid |
| Thermal Lockout | Yes |
| Bypass Valve Setting LR | 69.62 psi, 4.8 bar |
| Electrical Type | 115V AC / 28V DC, 5 AMP |
| Surge Control | Yes |
| Weight | 0.1 LB |
| EAN or UPC | 742330973745 |

