- 3 in Overall Length
| Indicator Actuation | 15 psid |
| Overall Length | 3 in, 76.2 mm |
| Reset Function | Auto |
| Bypass Valve | Yes |
| Style | Visual, Electrical |
| Electrical Type | 115V AC / 28V DC, 5 AMP |
| Seal Material | Nitrile |
| Series | W023, W061 |
| Bypass Valve Setting LR | 14.94 psi, 1.03 bar |
| Connector Style | Hirschmann |
| Weight | 0.2 LB |
| EAN or UPC | 742330973752 |

