- 3 in Overall Length
| Style | Visual, Electrical |
| Electrical Type | 115V AC / 28V DC, 5 AMP |
| Overall Length | 3 in, 76.2 mm |
| Indicator Actuation | 15 psid |
| Connector Style | Hirschmann |
| Thermal Lockout | Yes |
| Bypass Valve | Yes |
| Seal Material | Nitrile |
| Bypass Valve Setting LR | 14.5 psi, 1 bar |
| Weight | 0.3 LB |
| EAN or UPC | 742330973790 |

