- 2.66 in Overall Length
- Pop-Up Button
| Type | Pop-Up Button |
| Overall Length | 2.66 in, 67.56 mm |
| Style | Visual |
| Seal Material | Nitrile |
| Series | W023, W061 |
| Bypass Valve | Yes |
| Reset Function | Auto |
| Indicator Actuation | 15 psid |
| Bypass Valve Setting LR | 14.5 psi, 1 bar |
| Weight | 0.1 LB |
| EAN or UPC | 742330973813 |

