- 2.66 in Overall Length
- Pop-Up Button
| Type | Pop-Up Button |
| Bypass Valve | Yes |
| Reset Function | Auto |
| Seal Material | Nitrile |
| Series | W023, W061, W041, W440, W350, W451, W620 |
| Bypass Valve Setting LR | 34.81 psi, 2.4 bar |
| Style | Visual |
| Indicator Actuation | 35 psid |
| Overall Length | 2.66 in, 67.56 mm |
| Weight | 0.15 LB |
| EAN or UPC | 742330973820 |

