- 2.36 in Overall Length
- Pop-Up Button
| Indicator Actuation | 100 psid |
| Seal Material | Nitrile |
| Style | Visual |
| Type | Pop-Up Button |
| Series | W440, W350, W451 |
| Reset Function | Manual |
| Bypass Valve Setting LR | 99.93 psi, 6.89 bar |
| Surge Control | Yes |
| Bypass Valve | Yes |
| Overall Length | 2.36 in, 59.94 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330982709 |

