- 3.13 in Overall Length
| Series | W023, W061, W041, W440, W350, W451, W620 |
| Overall Length | 3.13 in, 79.5 mm |
| Indicator Actuation | 35 psid |
| Bypass Valve Setting LR | 34.81 psi, 2.4 bar |
| Electrical Type | 115V AC / 28V DC, 5 AMP |
| Reset Function | Auto |
| Connector Style | Brad Harrison |
| Seal Material | Nitrile |
| Bypass Valve | Yes |
| Style | Electrical |
| Weight | 0.1 LB |
| EAN or UPC | 742330986998 |

