- 3 in Overall Length
| Thermal Lockout | Yes |
| Style | Visual, Electrical |
| Bypass Valve Setting LR | 100.08 psi, 6.9 bar |
| Overall Length | 3 in, 76.2 mm |
| Seal Material | Nitrile |
| Surge Control | Yes |
| Indicator Actuation | 100 psid |
| Bypass Valve | Yes |
| Connector Style | Hirschmann |
| Series | W440, W350, W451 |
| Electrical Type | 115V AC / 28V DC, 5 AMP |
| Weight | 0.2 LB |
| EAN or UPC | 742330987001 |

