- 2.12 in Outside Diameter
- Cartridge Style
| O.D. | 2.12 in, 53.9 mm |
| Efficiency Beta 1000 | 5 micron |
| Media Type | Synthetic |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.67 |
| Overall Length (mm) | 222 |
| Outer Diameter (mm) | 53.9 |
| I.D. | 1.67 in, 42.3 mm |
| Overall Length (in) | 8.74 |
| Outer Diameter (in) | 2.12 |
| Collapse Burst (mm) | 150 |
| Collapse Burst (in) | 10.34 |
| Inner Diameter (mm) | 42.3 |
| Seal Material | Viton |
| Collapse Burst | 149.97 psi, 10.34 bar |
| Overall Length | 8.74 in, 222 mm |
| Style | Cartridge |
| Weight | 0.7 LB |
| EAN or UPC | 742330980224 |
-
Prop 65


