- 5.94 in Outside Diameter
- Cartridge Style
| O.D. | 5.94 in, 151 mm |
| Efficiency Beta 1000 | 4 micron |
| Media Type | Synthetic |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Outer Diameter (in) | 5.94 |
| Seal Material | Viton |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Overall Length (mm) | 1054.6 |
| Outer Diameter (mm) | 151 |
| Overall Length (in) | 41.52 |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Overall Length | 41.52 in, 1054.6 mm |
| Weight | 12.4 LB |
| EAN or UPC | 742330980415 |
-
Prop 65


