- 3.72 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Outer Diameter (mm) | 94.5 |
| Outer Diameter (in) | 3.72 |
| Bypass Valve Setting LR (BAR) | 3 bar |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| I.D. | 1.9 in, 48.3 mm |
| O.D. | 3.72 in, 94.5 mm |
| Collapse Burst (in) | 10.3 |
| Bypass Valve Setting LR (PSI) | 44 psi |
| Inner Diameter (mm) | 48.3 |
| Seal Material | Viton |
| Inner Diameter (in) | 1.9 |
| Media Type | Synthetic |
| Overall Length (mm) | 276.2 |
| Overall Length (in) | 10.87 |
| Efficiency Beta 1000 | 12 micron |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Overall Length | 10.87 in, 276.2 mm |
| Bypass Valve Setting LR | 43.51 psi, 3 bar |
| Style | Cartridge |
| Bypass Valve | Yes |
| Weight | 1.7 LB |
| EAN or UPC | 742330969250 |
-
Prop 65


