- 4 in Outside Diameter
- Cartridge Style
| Collapse Burst | 149.39 psi, 10.3 bar |
| Efficiency Beta 1000 | 13 micron |
| O.D. | 4 in, 101.6 mm |
| Style | Cartridge |
| Media Type | Synthetic |
| Overall Length | 9.25 in, 235 mm |
| I.D. | 2.3 in, 58.4 mm |
| Weight | 1.77 LB |
| EAN or UPC | 742330969281 |

