- 5.07 in Outside Diameter
- Cartridge Style
| Style | Cartridge |
| I.D. | 3.35 in, 85 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Media Type | Synthetic |
| Overall Length | 9 in, 228.6 mm |
| Efficiency Beta 1000 | 15 micron |
| O.D. | 5.07 in, 128.8 mm |
| Weight | 2.7 LB |
| EAN or UPC | 742330980835 |

