- 3.71 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
| Thread Size | 1 3/8-12 UN |
| Efficiency Beta 2 | 150 micron |
| Gasket ID (in) | 2.48 |
| Gasket OD (in) | 2.76 |
| Length | 9.44 in, 239.78 mm |
| Gasket OD (mm) | 70.15 |
| Efficiency Beta | 150 Micron @ Beta 2 |
| Collapse Burst (in) | 13.8 |
| Filter Series | HMK04/24 |
| Length (in) | 9.44 |
| Collapse Burst (mm) | 200 |
| Primary Application | CATERPILLAR 2226713 |
| Outer Diameter (in) | 3.71 |
| Length (mm) | 239.78 |
| Gasket ID (mm) | 63.1 |
| Media Type | Wire Mesh |
| Outer Diameter (mm) | 94.23 |
| O.D. | 3.71 in, 94.23 mm |
| Series | HMK04/24 |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Style | Spin-On |
| Gasket O.D. | 2.76 in, 70.15 mm |
| Gasket I.D. | 2.48 in, 63.1 mm |
| Weight | 2.6 LB |
| EAN or UPC | 742330969199 |

