- 1.22 in Inside Diameter
- 2.5 in Outside Diameter
| Media Type | Cellulose |
| Length | 5.91 in, 150 mm |
| Length (in) | 5.91 |
| O.D. | 2.5 in, 63.5 mm |
| Length (mm) | 150 |
| Inner Diameter (in) | 1.22 |
| I.D. | 1.22 in, 31 mm |
| Efficiency Beta 2 | 14 micron |
| Inner Diameter (mm) | 31 |
| Efficiency Beta | 14 Micron @ Beta 2 |
| Primary Application | VOLVO 20779040 |
| Outer Diameter (in) | 2.5 |
| Outer Diameter (mm) | 63.5 |
| Style | Cartridge |
| Weight | 0.2 LB |
| EAN or UPC | 7423309808420 |

