- 4.7 in Outside Diameter
- 1 3/4-12 UN Thread Size
- Spin-On Style
| Gasket ID (mm) | 78.97 |
| Outer Diameter (in) | 4.7 |
| Efficiency Beta | 50 Micron @ Beta 1000 |
| Length (in) | 14.24 |
| Thread Size | 1 3/4-12 UN |
| O.D. | 4.7 in, 119.4 mm |
| Outer Diameter (mm) | 119.4 |
| Efficiency Beta 1000 | 50 micron |
| Gasket OD (in) | 3.39 |
| Length (mm) | 361.69 |
| Filter Series | HMK05/25 |
| Gasket ID (in) | 3.11 |
| Length | 14.24 in, 361.69 mm |
| Media Type | Synthetic |
| Gasket OD (mm) | 86.03 |
| Gasket I.D. | 3.11 in, 78.97 mm |
| Style | Spin-On |
| Gasket O.D. | 3.39 in, 86.03 mm |
| Series | HMK05/25 |
| Weight | 4.9 LB |
| EAN or UPC | 742330969212 |
-
Prop 65


