- 2.05 in Inside Diameter
- 4.78 in Outside Diameter
| Media Type | Synthetic |
| Collapse Burst (mm) | 100 |
| I.D. | 2.05 in, 52 mm |
| Efficiency Beta 1000 | 23 micron |
| Inner Diameter (in) | 2.05 |
| Overall Length (in) | 10.46 |
| Inner Diameter (mm) | 52 |
| Outer Diameter (mm) | 121.4 |
| Primary Application | CATERPILLAR 3283655 |
| Length (in) | 10.29 |
| Collapse Burst (in) | 6.9 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Length (mm) | 261.4 |
| O.D. | 4.78 in, 121.4 mm |
| Outer Diameter (in) | 4.78 |
| Overall Length (mm) | 265.7 |
| Length | 10.29 in, 261.4 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Cartridge |
| Overall Length | 10.46 in, 265.7 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330971000 |

