- 2.66 in Outside Diameter
| Media Type | Cellulose |
| Length (mm) | 89.1 |
| Length (in) | 3.51 |
| Efficiency Beta 2 | 3 micron |
| Length | 3.51 in, 89.1 mm |
| Outer Diameter (mm) | 67.5 |
| Bypass Valve Setting LR (PSI) | 20 psi |
| O.D. | 2.66 in, 67.5 mm |
| Outer Diameter (in) | 2.66 |
| Thread Size | 3/4-16 UN |
| Bypass Valve Setting LR (BAR) | 1.4 bar |
| Efficiency Beta | 3 Micron @ Beta 2 |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 20.31 psi, 1.4 bar |
| Style | Spin-On |
| Weight | 1.0 LB |
| EAN or UPC | 742330970898 |

