- Gauge
| Style | Pressure |
| Thread Size | 1/8 NPT |
| Diameter | 1.5 in, 38 mm |
| O.D. | 1.65 in, 42 mm |
| Pressure Range [Max] | 60 psi, 4.1 bar |
| Connector Location | Center Back |
| Weight | 0.1 LB |
| EAN or UPC | 742330972038 |
| Style | Pressure |
| Thread Size | 1/8 NPT |
| Diameter | 1.5 in, 38 mm |
| O.D. | 1.65 in, 42 mm |
| Pressure Range [Max] | 60 psi, 4.1 bar |
| Connector Location | Center Back |
| Weight | 0.1 LB |
| EAN or UPC | 742330972038 |