- 3.78 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 8 Micron @ Beta 1000 |
| I.D. | 2.22 in, 56.39 mm |
| Inner Diameter (in) | 2.22 |
| Outer Diameter (mm) | 96.11 |
| Efficiency Beta 1000 | 8 micron |
| Collapse Burst (mm) | 149 |
| O.D. | 3.78 in, 96.11 mm |
| Gasket ID (mm) | 54.71 |
| Primary Application | PARKER 936714Q |
| Gasket ID (in) | 2.15 |
| Inner Diameter (mm) | 56.39 |
| Outer Diameter (in) | 3.78 |
| Gasket OD (in) | 2.38 |
| Overall Length (mm) | 212.2 |
| Gasket OD (mm) | 60.48 |
| Overall Length (in) | 8.35 |
| Media Type | Synthetic |
| Collapse Burst (in) | 10.3 |
| Style | Cartridge |
| Gasket O.D. | 2.38 in, 60.48 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Gasket I.D. | 2.15 in, 54.71 mm |
| Overall Length | 8.35 in, 212.2 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330974766 |
-
Prop 65


