- 3.62 in Outside Diameter
- Cartridge Style
| Media Type | Wire Mesh |
| Length | 11.63 in, 295.3 mm |
| Length (mm) | 295.3 |
| I.D. | 1.75 in, 44.45 mm |
| Inner Diameter (in) | 1.75 |
| Collapse Burst (mm) | 149 |
| O.D. | 3.62 in, 92 mm |
| Outer Diameter (in) | 3.62 |
| Length (in) | 11.63 |
| Seal Material | Nitrile |
| Inner Diameter (mm) | 44.45 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 2 | 150 micron |
| Efficiency Beta | 150 Micron @ Beta 2 |
| Outer Diameter (mm) | 92 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 1.6 LB |
| EAN or UPC | 742330975794 |
-
Prop 65


